For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock I
The perfect window fall protection: an anchor point that can be removed at the push of a button
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The principle behind our ABS-Lock I+II fall arrester is as follows: One anchor ring for several anchoring devices. The system is based on 2 elements. The ABS-Lock I is a removable anchor point that can be used at the push of a button and removed again just as easily. As soon as the locking balls of the anchor point lock are secured, it can easily hold 2 tonnes or more. It is thus ideally suited for window fall protection.
- DIN EN 795:2012, B + DIN CEN/TS 16415:2013
- Removable at the push of a button
- Crossbar protects against accidental opening
- Usable with ABS-Lock II-B for concrete and wood
- Usable with ABS-Lock II-ST for steel
The ABS-Lock II is the sleeve for the anchor point and a real all-rounder. Whether in wood, steel, concrete, on the wall, overhead or in suspended ceilings: The ABS-Lock II can be mounted almost anywhere thanks to a large selection of accessories. And because the anchor point is removable, it does not disturb the building aesthetics and is never in the way.
Since it can be carried comfortably, the ABS-Lock I anchor ring can be used with countless mounting sleeves. Use ABS-Lock II-B for concrete and wood or ABS-Lock II-ST for steel bases.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!