The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS-Lock II anchor point for window hook, wood
Mounting sleeve for ABS-Lock I anchor point for installation in wooden surfaces
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For screwing into wood (beams of min. 140 mm x 140 mm)
- The permanently mounted stainless steel sleeve accommodates the portable ABS-Lock I anchor point
- Aesthetics not affected as the sleeve can be flush-mounted on the ceiling
- Plastic cover cap included in the scope of delivery
- DiBt National technical approval for use by two people
- Observe the mounting specifications of the DiBt National technical approval (Z-14.9-688)
- DIN EN 795:2012, B + DIN CEN/TS 16415:2017
Axial loading of the wood variant is only possible with the countered version.
Roofing, window fall protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!