Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
54 article(s) avec 224 versions trouvées
Drill bit, hammer, torque: Easy anchor point with ETA for concrete surfaces
Anchor point + ladder hook for screwing into rafters through insulation
Strong securing device for securing systems on flat concrete roofs.
Flat roof fall arrester with general technical approval (abZ - allgemeine bauaufsichtliche Zulassung)
Single anchor point with DIBt approval for weak wooden surfaces
Almost invisible: ABS-Lock Loop fall arrester for steep roof
Simple clamping: Roof safety hooks for metal folding roofs
Anchor point for riveting on sandwich and trapezoidal sheet.
Attachment point for clamping onto metal seam.
Angle of inclination as required: Robust single anchor point for pitched roofs
ABS Lock H 16 with support tube
One roof safety hook for all directions
Wooden attachment point for floor mounting
Depressed centre version of the ABS-Lock DH04 safety roof hook for pitched roofs.
Metal seam roof with safety harness system. Also guided over the ridge.
Anchor point for fixing with drop-in anchors in concrete surfaces.
Custom flat roof anchoring, penetration-free owing to dead load
Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs
Special securing device for fall arrester on hollow ceilings
Attachment point with or without projection
Anchor point for bonding in concrete surfaces
Additional support tube for anchor points with base plate
Installation-friendly attachment point/securing device for warm roofs
Anchor point for securing through steel surfaces.
Anchor point for penetration-free mounting with counter plate around steel girders.
Anchor point for locking or screwing into steel surfaces.
Secure all round: Anchor point with freely rotatable ring bolt
Small attachment point with great effect on folding roofs.
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.