Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
55 stavka/e/i sa 225 pronađene/ih verzije/a
Anchor point for riveting on sandwich and trapezoidal sheet.
Single anchor point with DIBt approval for weak wooden surfaces
Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs
Support tube for equipping the anchor point for use in the safety harness system
Custom flat roof anchoring, penetration-free owing to dead load
Angle of inclination as required: Robust single anchor point for pitched roofs
Single anchor point or safety harness system – penetration-free thanks to dead load
Simple clamping: Roof safety hooks for metal folding roofs
Anchor point + ladder hook for screwing into rafters through insulation
ABS Lock H 16 with support tube
Anchor point for penetration-free mounting with counter plate around steel girders.
Small attachment point with great effect on folding roofs.
Anchor point for securing through steel surfaces.
Fall arrester for the folding roof, simply clamped on the round flange – or standing seam.
Anchor point for locking or screwing into steel surfaces.
Installation-friendly attachment point/securing device for warm roofs
Only in the rope harness system: Intermediate support for round flange seam
Attachment point with or without projection
Metal seam roof with safety harness system. Also guided over the ridge.
Anchor point for fixing with drop-in anchors in concrete surfaces.
Anchor point for bonding with anchor rods in concrete substrates
ABS-Lock Wave 60: Single anchor point on corrugated roof with weak beams.
Attachment point for clamping onto metal seam.
Simply attach fall arresters for sandwich roofs from the top
Special securing device for fall arrester on hollow ceilings
Fit for your safety harness system – subsequently reinforce anchor points with a support tube
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.