Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Screw anchor W-SA, type ST

For detailed information, other images and documents, please select individual articles from the following table.

Screw anchor W-SA, type ST

Stud screw

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Anchorage via positive locking

  • The threads cut into the concrete when the anchor is screwed into the pre-drilled hole

  • High load-bearing capacities, low axial and edge clearance

  • Push-through installation

  • Small drill hole depth

  • Small drill hole diameter

  • Immediate load-bearing capacity — no waiting times

  • Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained

  • Quick, easy installation by screwing the screw anchor into the drill hole

  • Can be fully removed quickly and easily

  • Large variety of types > Wide range of applications

  • M6 and M8 connecting thread

Approvals: Non-cracked concrete (compression zone): Galvanised steel, Ø 6 and Ø 7.5; general technical approval Z-21.1-1597; dimensioned in accordance with approval Z-21.1-1597; anchoring lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168 and for structurally comparable anchorages up to 1.0 kN/m² in concrete: Galvanised steel, Ø 6 and Ø 7.5; general technical approval Z-21.1-1597; dimensioned in accordance with approval Z-21.1-1597; fire resistance: F30, F60, F90 and F120 (anchoring base: concrete, solid brick, solid sand-lime brick, hollow sand-lime brick); exposure to fire according to DIN 4102-02: 1977-09 (uniform temperature curve)