For detailed information, other images and documents, please select individual articles from the following table.
Deneb – angle bracket
The Deneb push and pull bracket is ideal for connecting wooden constructions to concrete and wooden substructures
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High rigidity due to integrated stiffeners and beads
- High variability in the choice of fixings
- Versatile options for screw fittings are set out in the ETA-20/0773
- High load-bearing capacity
CE labelling as per European Technical Assessment ETA-20/0773
Deneb angle bracket with 8 x ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket with 8 x ASSYplus 4 CS FT diameter 6 x 200 mm with angled washer
Deneb angle bracket with 70 x ASSY 4 JH diameter 5 x 70 mm
Deneb angle bracket with 18 x ASSY 4 JH diameter 5 x 70 mm + 8 ASSYplus 4 Combi FT diameter 12 x 160 mm
Deneb angle bracket 70 x anchor nail diameter 4 x 60 mm
CE labelling as per European Technical Assessment ETA-20/0773
- Cross-laminated timber (CLT)
- Solid and laminated wood
- Laminated veneer lumber (LVL)
- Wood frame construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!