Angle bracket type A

For detailed information, other images and documents, please select individual articles from the following table.

Angle bracket type A

Angle bracket A with web is ideal for high-quality load-bearing wood/wood and wood/concrete connections. Universally suitable for standard connections such as intersecting timbers.

See product details

Available in 3 versions
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
  • Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm)) in line with EN 10346:2009.

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-08/0183

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws. The respective basic conditions of ETA08/0183 must be observed

European Technical Approval ETA-08/0183