Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Angle connector type HS for high-quality load-bearing wood/wood connections

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Angle connector type HS for high-quality load-bearing wood/wood connections

The solid 3 mm version in timber construction enables universal application, whereby the versions with beading are recommended for larger load transfers.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Robust design and versatile use.

  • Hot-dip galvanised sheet metal on both sides (DX51D + Z275 (approx. 20 µm)) in 3 mm thickness in accordance with EN 10327:2004.

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013.
Proof of Performance

European Technical Approval ETA 09/0133

Notice
  • The ring-shank/grooved nails should be driven in as close to the deflection curve in the load-bearing joist as possible. This also applies to the bolts used if angle brackets are used to attach wood to e.g. concrete.

  • The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.

  • The respective basic conditions of the applicable anchor approval must be observed.

  • Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder.

European Technical Approval ETA 09/0133

Subject to technical changes!