For detailed information, other images and documents, please select individual articles from the following table.
EWS 10-125 Compact angle grinder with carbide cutting disc set
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
EWS 10-125 Compact angle grinder
- Constant electronics
- Restarting protection
- Overload protection and soft start
- Recoil protection
- Quick-adjustment protective cover
- Power consumption: 1,000 W
- Max. cutting disc diameter. 125 mm
(Art. no. 5707 003 0)
+ 3 x cutting discs, carbide-tipped
- Different materials can be cut with a single tool (angle grinder)
- No time-consuming changing of tool and accessories
- Fast cutting
- Easy to use
- No kickback when cutting nails
- Cutting disc can be "drawn" or "struck"
(Art. no. 0667 410 122)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!