For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 14-125-E Universal
Angle grinder with speed control, anti-vibration handle and high power density. Ideal for continuous intense roughing and cutting work.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Speed control
- The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications
- The rotation speed can be optimally adapted to the material that is to be machined
Constant electronics
For rapid progress with work as the rotation speed remains constant even under load.
Restart protection
Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.
Overload protection and soft start
Increases the service life and operational safety of the machine.
Recoil protection
- Mechanical decoupling ensures no recoil if the disk locks.
- For a high level of user protection and the rapid continuation of work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!