EWS 24-230-S two-handed angle grinder
2400 W angle grinder with vibration damping and swivel handle
- With quick-action lock nut
- Handle can be turned in 90° increments
- Vibration damping on both handles
- Soft start, restart protection, overload indicator
- Twist-proof protective hood
- Recoil protection
- Power consumption: 2,400 Watt
(Art. no. 0702 446 20)
+ 25 x Speed Plus cutting discs, stainless steel
- dia. 230 mm
- Thickness: 1.9 mm
- Drill hole: 22.23 mm
(Art. no. 0664 132 301)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!