Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
8 stavka/e/i sa 8 pronađene/ih verzije/a
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
Handy 750 W angle grinder with small handle circumference. Ideal for light grinding and cutting work
Angle grinder with speed control, anti-vibration handle and high power density. Ideal for continuous intense roughing and cutting work.
Powerful 720 W angle grinder with a 125 mm protective cover and restart protection. Ideal for simple grinding and cutting.
Robust 1,250 W safety angle grinder with motor brake and dead mans switch. Designed for applications with the highest safety requirements.
The safe 1,350 watt angle grinder boasts impressive robustness, endurance and an anti-vibration handle
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.