Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
2400-watt angle grinder with quick-clamping nut, for discs with max. 230 mm diameter
Handy 750 W angle grinder with small handle circumference. Ideal for light grinding and cutting work