For detailed information, other images and documents, please select individual articles from the following table.
Angled locking plate ROTARIS
Locking plate for indoor use.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Suitable for wooden doors
- For recessing — 6 mm radius
- Easy to install and adjust
- Plastic cover to fit locking plate
- Suitable for use on left/right
Locking plate for indoor use.
210 x 10 x 20 mm
Radius 6 mm
Requires a single milling operation
Recess dimensions:
210.10 (+ 0.2.0, 0–0.1)
19.80 (+ 0.2.0, 0–0.1)
10.60 (+ 0.2.0, 0–0.1)
Milling diameter:
12 mm = R6
Can be adjusted repeatedly in 1 mm increments
Full-length cover, including in bolt area, for pushing
Colours: blue galvanised, yellow passivated, stainless steel look and special colours.
Easy to install and adjust:
Recessing according to specified dimensions
Additional items:
- Mortise locks
- Door handles
- Spigot hinges
- Trim caps
Additional benefits:
- Various electroplated surfaces:
- Nickel-plated
- Stainless steel look
- Yellow galvanised
- Light bronzed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!