Angled locking plate ROTARIS
Angled locking plate   ROTARIS - 1
Angled locking plate   ROTARIS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angled locking plate ROTARIS

Locking plate for indoor use.

See product details

Available in 2 versions
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
  • Suitable for wooden doors

  • For recessing — 6 mm radius

  • Easy to install and adjust

  • Plastic cover to fit locking plate

  • Suitable for use on left/right


Locking plate for indoor use.


210 x 10 x 20 mm


Radius 6 mm



Requires a single milling operation


Recess dimensions:


210.10 (+ 0.2.0, 0–0.1)


19.80 (+ 0.2.0, 0–0.1)


10.60 (+ 0.2.0, 0–0.1)


Milling diameter:


12 mm = R6



Can be adjusted repeatedly in 1 mm increments



Full-length cover, including in bolt area, for pushing


Colours: blue galvanised, yellow passivated, stainless steel look and special colours.



Easy to install and adjust:



Recessing according to specified dimensions

Notice

Additional items:


  • Mortise locks

  • Door handles

  • Spigot hinges

  • Trim caps


Additional benefits:


  • Various electroplated surfaces:

  • Nickel-plated

  • Stainless steel look

  • Yellow galvanised

  • Light bronzed