For detailed information, other images and documents, please select individual articles from the following table.
PVC Premium anti-fatigue mat, size cut to order
Two-layer floor mat for heavy-duty applications at dry workstations
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The anti-fatigue mats help to improve ergonomics at standing workstations
- The properties of the mats help to protect the back and joints
The mat features a foamed PVC underside and a vinyl upper layer with checker plate surface
- Vinyl upper layer is self-extinguishing, very rugged and durable
- The mat layers are laminated
- Available in black and with yellow safety marking
The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.
Packaging unit PU1 = 1 cm
- Minimum length: 100 cm (PU100)
- Example length: 150 cm (PU150)
- Example length: 300 cm (PU300)
- Example length: 520 cm (PU520)
- Maximum length: 1,800 cm (PU1800)
Please note: Each mat must be ordered separately.
Chemical resistance should be tested on a case-by-case basis.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!