For detailed information, other images and documents, please select individual articles from the following table.
Refractometer for solar collectors
Visual antifreeze tester for refrigerant in solar and heat pump circuits
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
For determining the freezing point of the following coolants:
- Ethanol scale A
- Ethylene glycol scale B
- Propylene glycol scale C
- nD20 calculation index scale D
After the test is complete, clean the prism with a clean, dry cloth.
for solar collectors and heating circuits
- Check whether the prism and flap on the measuring instrument are clean
- Using the supplied pipette, place a droplet of the liquid to be tested onto the prism
- Close the flap to spread the droplet
- Turn the lens to adjust the resolution
- Read the value on the corresponding scale – a sharp LIGHT-DARK separating line is displayed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!