- For all devices that comply with protection class II/protective insulation
- PUR cable H07BQ-F
- Cold resistant to -40°C
- Length 5 m
- 2 x 1.5 mm2 nominal cross section
- With rubber plug
- One end stripped, wires stripped and with wire end ferrules
- IP 20
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!