For detailed information, other images and documents, please select individual articles from the following table.
Arm guard W-280 Level C
Protects the heel of the hand, wrist and forearm areas from cuts and heat
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Two-layer, seamless, fine-gauge circular-knitted sleeves made of 100 % Kevlar®
- Ideal for use with cut-resistant clothing or gloves
- Arm guard fits perfectly over the heel of the hand thanks to integrated thumb hole
- Protection against contact heat up to 100 °C
DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.
- Work involving medium to high cut protection and mechanical stress requirements such as heat protection
- Glass industry
- Metalworking
- Machining and processing of aluminium
- For handling metal and plastic profiles
- In risk areas in recycling and waste management
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!