Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

RISSFILL
RISSFILL  - 1
RISSFILL  - 2
RISSFILL  - 3
RISSFILL  - 4

For detailed information, other images and documents, please select individual articles from the following table.

RISSFILL

Granules for hot installation in potholes and cracks in the asphalt

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

RISSFILL is a specially developed thermoplastic for repairing cracks and smaller potholes (max. depth 5 cm; max. diameter 20 cm).



  • Prevents the formation of large potholes

  • Repair time is approx. 20 minutes - from the start of work to opening the road to traffic

  • Heating up to approx. 220 °C results in an excellent connection with the bitumen in the asphalt

  • Spreading hot thermoplastic with anti-skid materials creates an anti-slip surface with no ghost marks

  • Can be used all year round
Notice

Store at temperatures up to 30 °C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.