Tarmac fixing bolt W-SA A-IG
Tarmac fixing bolt W-SA A-IG - 1
Tarmac fixing bolt W-SA A-IG - 2
Tarmac fixing bolt W-SA A-IG - 3
Tarmac fixing bolt W-SA A-IG - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tarmac fixing bolt W-SA A-IG

For anchoring in tarmac, to be processed with chemical injection mortar WIT-PE 1000. Design with metric female thread, zinc-plated steel

See product details

Available in 3 versions
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
  • For anchorages directly in tarmac

  • Anchoring by bond between chemical injection mortar WIT-PE 1000, tarmac and tarmac screw anchor as well as mechanical interlock between tarmac and tarmac fixing bolt

  • With the associated reducer sections, thread size M16 can be reduced to M12 or M10

  • Removal possible at any time by unscrewing the metric screw

  • For use with: Chemical injection mortar WIT-PE 1000: Pure epoxy mortar

  • Application from 0°C to +40°C

  • Minimum cartridge life: 24 months

  • Storage temperature between +5°C and +25°C
Notice

Observe the processing instructions for the chemical injection mortar WIT-PE 1000. The tarmac fixing bolt is unsuitable for constant tensile loads.