For detailed information, other images and documents, please select individual articles from the following table.
Luwitack 525
Hybrid-based adhesive for construction films, sealing tapes and vapour barriers
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Elastic 1C sealant adhesive
- For airtight, windproof and rainproof connections to the building structure
- For bonding construction films, sheathing membranes, joint tapes, vapour barriers and vapour retarders to all conventional substrates
- Suitable for bonding films made of PE, PP; PVC, EPDM, TPU, PET, PBT etc.
- Compatible with bitumen and can be used on damp substrates
- For indoor and outdoor use
- Permanently sticky and elastic
- Equalises tension, fills joints and bridges gaps
Bonding of bitumen strips, construction films, sheathing membranes, joint tapes and vapour barriers/retarders on conventional building substrates.
In building construction, prefabricated building construction for interior finishing and dry walling as well as for sealing window reveals and critical corner formations.
For bonding and sealing large-scale applications in indoor and outdoor areas (see panel products).
Suitable for airtight, windproof and rainproof connections to the building structure in accordance with DIN 4108-7 or RAL installation in the roof, façade and window area.
The application surfaces must be clean, dry, stable and free of grease, oils, release agents and other impurities.
On critical substrates, a suitable adhesive primer must be applied to the cleaned substrate beforehand.
Apply a continuous, 8 mm thick bead of Luwitack 525 to the stable, pre-treated substrate. Uneven sections in the substrate can be compensated by increasing the application quantity accordingly. Apply the film or joint tape to be bonded "loosely" using a discharge loop and press the film/tape lightly onto the adhesive bead. Do not apply pressure or compress the adhesive bead; a clamping batten is not required.
Avoid tensile loads during curing! Do not apply tension to construction films or joint tapes in the connection area when laying them. If necessary, secure them mechanically. Check the bond again before carrying out further work, such as cladding and plastering.
This information is only a recommendation based on our experience. We strongly advise you to perform a pre-test before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!