Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2C assembly aid for ELMO® flush-mounted installation boxes
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 1
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 2
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 3
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 4
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 5
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 6
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 7
2C assembly aid for ELMO<SUP>® </SUP>flush-mounted installation boxes - 8

For detailed information, other images and documents, please select individual articles from the following table.

2C assembly aid for ELMO® flush-mounted installation boxes

Enables the application of Elmo® flush-mounted installation boxes using standard 1C and 2C assembly and gun foams and saves time and money compared to conventional gypsum mounting

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Additionally suitable in combination with Elmo ® flush-mounted electronic boxes and Elmo ® flush-mounted double appliance connection boxes

  • Ideally suited even for frayed or damaged drill holes

  • Enables time and cost savings as not all boxes in multiple combinations require a 2C assembly aid

  • No special tools required, works in combination with all standard core drill bits and socket cutters dia. 82 and 90 mm

  • No special drill hole depth required, application takes place in the same way as conventional gypsum mounting

  • Definitive and long-lasting attachment of the box through penetration of plaster into the ring gap around the box

  • Made in Germany
Notice

The boxes do not need to be completely (360°) encased in foam. It is sufficient to fix the boxes into the drill hole selectively using standard 1C and 2C assembly and gun foams, which can save time and money.