The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Follower for locks with CK punch, allows lock to be locked without cylinder
- Conical square key from ■ 6 to 10 mm, the lock follower can be actuated without door handle and square key
- Hexagon key 3 mm
- No separate Allen key required
- Conical square key of 6 to 8 mm for lock actuation via square follower.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!