For detailed information, other images and documents, please select individual articles from the following table.
Assembly roller stool Super ERGO
Super ERGO roller stool with PE wide-pan seat, storage compartments, a rotating tray and removable can holders.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The seat shell is ergonomically shaped and has a robust design with grip surfaces for easy positioning.
The storage compartments are robust and impact-resistant.
Tools stay in place due to the non-slip surface.
With two additional can holders, which can be easily added or removed.
Equipped with high-quality compressed-air spring/gas pressure assisted, with over-moulded metal ring cylinder housing and reinforced injection-moulded furniture frame.
- Weight: 7.5 kg
- Seat shell: 400x100x30 mm
- Rotating tray: 300x150x45 mm
- Lower storage compartment: 480x275x30 mm
- Can holder: 100x70 mm (diameter x height)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!