For detailed information, other images and documents, please select individual articles from the following table.
Grey soft wax, assortment
For filling smaller damaged areas that are not subsequently exposed to considerable stress, in white and grey.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Wide range of colours
Matching colours for a wide range of different wood colours.
Colours can be mixed together
Better matching of the colour tone to the surfaces.
Simple application
Fast and easy filling of small scratches, cracks and open joints.
Inexpensive repair work
Instead of replacement or costly new surface treatment of the whole surface.
- Suitable for indoor use
- Please follow the application instructions included with each assortment pack precisely
- Please note that wood has a natural colour that depends on a wide range of different factors
- (e.g. origin, exact type of tree, surface treatment etc.). Therefore, an inconspicuous touch-up can never be carried out with a single wax colour.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Particularly suitable for many types of soft wood. For filling veneer cracks, lengthwise and lateral scratches, holes, dents, small cracks and scratches, and small open joints not subject to greater loads such as cabinet sides, backs or doors.
Remove some of the wax with the plastic plane (art. no. 089030530) and process the area to be treated. Remove any further excessive wax using the plastic plane. Trace the wood grain with touching-up materials and restore the pore pattern. Finally, seal the area with clear varnish. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!