Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 1
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 2
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 3
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 4
Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces - 5

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Longlife & Speed auger drill bit assortment, effective length 390 mm 6 pieces

High-performance auger drill bit with newly developed thread tip and edge geometry, offset cutting head and special surface treatment for an optimum tension with minimum friction and a significantly higher service life of the taper tap in deep holes in softwoods and all hardwoods