Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Automatic step tread

For detailed information, other images and documents, please select individual articles from the following table.

Automatic step tread

Foot control for automatic retraction and extension

See product details

Available in 24 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Trailer operation — also possible for trailers with support wheel

  • Compatible with Parktronic systems

  • Step tread made of high-quality, galvanised and black powder-coated steel

  • Shifting mechanism made of stainless steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)