Automatic step tread

For detailed information, other images and documents, please select individual articles from the following table.

Automatic step tread

Foot control for automatic retraction and extension

See product details

Available in 23 versions
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
  • Enables loading and unloading that is easy on joints and backs

  • Non-slip step surface

  • Can be used across the entire width of the vehicle

  • Registration-free

  • Trailer operation — also possible for trailers with support wheel

  • Compatible with Parktronic systems

  • Step tread made of high-quality, galvanised and black powder-coated steel

  • Shifting mechanism made of stainless steel

  • Load-bearing capacity 150 kg

  • Dimensions of the step surface: 1600 x 250 mm

  • Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)