For detailed information, other images and documents, please select individual articles from the following table.
Universal axle and groove nut wrench set - commercial vehicle 15 pieces
Heavy-duty design for disassembly and assembly of axle nuts and grease caps.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Suitable for octagonal and hex nuts, grooved nuts, face nuts, round nuts with two holes, capstan nuts
- Tightening torque up to 700 Nm possible
Scope of delivery:
- 1x axle nut and grooved nut wrench
- 2x adapter, round, 6 mm
- 2x adapter, round, 8 mm
- 2x adapter, round, 10 mm
- 2x adapter, square, 6 mm
- 2x adapter, square, 8 mm
- 2x adapter, square, 10 mm
- 1x tensioning chain
- 1x T-handle wrench
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!