Male thread connector, straight G thread

For detailed information, other images and documents, please select individual articles from the following table.

Male thread connector, straight G thread

BSP i.e. British Standard Pipe, gas-pipe thread

See product details

Available in 16 versions
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
The BSP hose connector is a hydraulic connector equipped with a 60° metal sealing cone.
The BSP UK (male thread) connector has an inverted cone. The surface of the cone is called the sealing face.
BSP connectors are also known as R connectors.


  • Pressure resistance: 160–350 bar

  • A swivel requires a collet chuck.

  • Known as BSP, G, R and gas-pipe thread