Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces - 1
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces - 2
Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball joint puller bell Vibro-Impact, 35-mm forked opening 3 pieces

For removing ball joint pins from the socket on van axles.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Universally applicable for thrust and track rods as well as supporting joints.

  • The trapezoidal thread spindle is hardened, tempered and equipped with a pressure piece with ball bearings. The use of an impact screwdriver is permitted and also provides a particularly effective rotational impact pulse on the component. This means that even the toughest cone seat connections can be loosened easily.

  • Removing the thread adapter allows a 16-tonne mechadraulic spindle to be fitted.

  • The puller is ideal for supporting joints on Mercedes and VW delivery vehicles due to the rear taper.