Base height adjuster set 2 401 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster set 2 401 pieces

  • Easy to use

  • Integrated LED lighting

See product details

Available in 1 version
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
  • Set of 400 base height adjusters: 100 mm

  • Convenient adjustment tool for force-free height adjustment of base height adjusters

  • 1.4 V battery - Battery life: 120 min.

  • Height adjustment up to a load

  • of 100 kg per base height adjuster possible

  • Easy to use and with integrated LED lighting