Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Base height adjuster Type F
Base height adjuster Type F - 1
Base height adjuster Type F - 2
Base height adjuster Type F - 3
Base height adjuster Type F - 4

For detailed information, other images and documents, please select individual articles from the following table.

Base height adjuster Type F

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Adjustment range: + 20 mm

  • Load-bearing capacity: 150 kg

  • For office and household furniture with all-round unit sides

  • Material: Steel, die-cast zinc and ABS

  • Adjust height using an Allen key 6 mm

Specified dimensions not binding. Subject to technical changes!