For detailed information, other images and documents, please select individual articles from the following table.
Pipe cleaning device Rospimatic
For removing blockages up to 50 mm in the connection lines of wash basins and showers or bathtubs.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- It is possible to change from forwards to reverse under full load without having to change the direction of rotation of the motor, therefore eliminating the blockage more quickly
- Closed spiral container prevents contamination during reversal of the spiral
- Can be operated with a cordless screwdriver
- Installation companies
- Facility management
- Hotel/accommodation operations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!