Pipe cleaning device Rospimatic

For detailed information, other images and documents, please select individual articles from the following table.

Pipe cleaning device Rospimatic

For removing blockages up to 50 mm in the connection lines of wash basins and showers or bathtubs.

See product details

Available in 1 version
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
  • It is possible to change from forwards to reverse under full load without having to change the direction of rotation of the motor, therefore eliminating the blockage more quickly

  • Closed spiral container prevents contamination during reversal of the spiral

  • Can be operated with a cordless screwdriver