Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Battery/alternator tester With printer

For detailed information, other images and documents, please select individual articles from the following table.

Battery/alternator tester With printer

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Battery can be tested in installed position

  • Suitable for 6 V and 12 V batteries

  • Can be used for 6 V, 12 V and 24 V charging systems

  • Digital display

  • Measuring time < 3 seconds

  • Measuring range voltage 1 ... 30 V

  • Weight 600 g

  • Voltage measurement

  • Measuring of the power start current

  • Statement about battery condition (ok/not ok)

  • Individual entry of the cold start current in DIN/EN/SAE/IEC standard

  • The battery is not loaded by the tester, i.e. the battery capacity is not influenced by the measurement

  • Test also possible for batteries with low residual voltage

  • Automatic paper feed

  • Dimensions L/W/H: 175 x 90 x 40 mm

  • Scope of delivery:

1 DBP03P with impact protection


2 rolls of printing paper


4 device batteries, size AA, 1.5 V


1 transport bag


1 operating instructions