Battery/alternator tester With printer

For detailed information, other images and documents, please select individual articles from the following table.

Battery/alternator tester With printer

See product details

Available in 1 version
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
  • Battery can be tested in installed position

  • Suitable for 6 V and 12 V batteries

  • Can be used for 6 V, 12 V and 24 V charging systems

  • Digital display

  • Measuring time < 3 seconds

  • Measuring range voltage 1 ... 30 V

  • Weight 600 g

  • Voltage measurement

  • Measuring of the power start current

  • Statement about battery condition (ok/not ok)

  • Individual entry of the cold start current in DIN/EN/SAE/IEC standard

  • The battery is not loaded by the tester, i.e. the battery capacity is not influenced by the measurement

  • Test also possible for batteries with low residual voltage

  • Automatic paper feed

  • Dimensions L/W/H: 175 x 90 x 40 mm

  • Scope of delivery:

1 DBP03P with impact protection


2 rolls of printing paper


4 device batteries, size AA, 1.5 V


1 transport bag


1 operating instructions