- Quick assembly, simply screw in and start work
- Adapter for converting pull-off cartridges to screw cartridges
- Separate adapter for 400 g and 500 g cartridges
- Simple, quick and completely clean loading and removal of cartridge, without opening the gun
- No need to bleed
- Fill level and grease type can be constantly checked from the outside
- Suitable for many different cordless grease guns
- Due to the larger diameter of 500 g screw cartridges, the pipe guide of the grease gun must be at least 62 mm
- 500 g grease cartridge + adapter not suitable for Würth cordless grease gun FP12-A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!