Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Battery starter HD Cargo Booster 12/24 V
Battery starter HD Cargo Booster 12/24 V - 1
Battery starter HD Cargo Booster 12/24 V - 2
Battery starter HD Cargo Booster 12/24 V - 3
Battery starter HD Cargo Booster 12/24 V - 4
Battery starter HD Cargo Booster 12/24 V - 5
Battery starter HD Cargo Booster 12/24 V - 6

For detailed information, other images and documents, please select individual articles from the following table.

Battery starter HD Cargo Booster 12/24 V

High-performance Cargo Booster for mobile jumpstarting of vehicles with 12 V and 24 V on-board system.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Maximum performance


  • Includes two high-quality, powerful 32 Ah batteries

  • Starts all vehicles with 12 V and 24 V on-board system



User-friendly


  • Easy to transport thanks to the trolley design

  • Connect the cables, select 12 V or 24 V connection, start


High quality level


  • Fully insulated, angled solid clamps with long, highly flexible cables

  • Use of high-quality components

  • Built for use in adverse conditions



Improved safety


  • Easily replaceable short-circuit/overload protection

  • Acoustic reverse polarity warning

  • Protection against voltage peaks
Notice

The device must only be operated by qualified authorised persons. Never leave the jump starter in a discharged state.