For detailed information, other images and documents, please select individual articles from the following table.
Disposable standard Big Bag With skirting and fastener bands
The disposable standard Big Bag has a large capacity with a length and width of 90 cm and is made from robust polypropylene fabric for long-term durability
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The square shape offers a large storage capacity for a variety of materials
- Robust and durable polypropylene ensures long-term durability
- High load capacity for safely transporting heavy loads
- A safety factor of 5:1 guarantees additional safety during use
- Four lifting loops make it easy to lift and move the Big Bag
- With skirt and fastening bands for easy access and secure closure
- Ideal for use in construction, industry and agriculture
- With four lifting loops (length: 25 cm)
- Load SWL: 1,200 kg
- Safety factor SF: 5:1
- Fabric thickness: 150 g/m²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!