The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Bit RW® M6 thread
The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- More power due to larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the screw drive
- No clamping effect from the bit in the screw thanks to optimised fit
- Easy to install when the bit is stuck with 5.5 mm hex bolster
- Double printed bit for easy identification of the desired bit size
RW thread bits are printed with a grey colour ring and have no clamping effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!