Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
14 stavka/e/i sa 14 pronađene/ih verzije/a
Extensive assortment including RW, PH, PZ, TX, hexagon and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
1/4 inch bits with practical belt clip
Practical bit set with all conventional bits
Extensive 1/4 inch bit assortment with the most common standard bits in short and long versions, bit holders, adapters and socket wrench blades
Extensive assortment including PH, PZ, TX and slotted bits in replaceable bit bars including bit holder. Available in ORSY® system bit box
With the most common 10 mm bits for the motor vehicle and cargo sectors.
Extensive bit assortment with short and long versions of the most common standard bits. In addition to the bit holder, the set also contains a bit ratchet for using bits without machine
Extensive assortment in lengths of 25 and 70 mm with RW, PH, PZ, TX, hexagon socket and slotted output in replaceable bit bars including bit holder. Available in ORSY® system bit box
Equipped bit bar with PZ and slotted output. Suitable for ORSY® system bit box size 2, 3 and 4
Equipped bit bar with PH, PZ, TX and hexagon socket output. Suitable for ORSY® system bit box size 2, 3 and 4
Special bit assortment for motor vehicle and cargo applications
Extensive assortment with PH, PZ, hexagon socket and TX output including bit holder. Available in ORSY® system bit box
Bit bar equipped with PH and slotted bits. Suitable for ORSY® system bit box size 2, 3 and 4
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.