For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 1 empty
ORSY system bit box made of high-quality plastic for equipping with up to 8 bits and 1 bit holder
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Automatic raising when opening
- The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- The movable bit bar enables easy removal of the bits
Always at hand
- The bit box can be attached to a belt using the practical clip and can be removed if necessary
ORSY system
- Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
- A bit bar is firmly connected to the spring and box and cannot be replaced or removed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!