Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bit box, size 2 empty
Bit box, size 2 empty - 1
Bit box, size 2 empty - 2
Bit box, size 2 empty - 3
Bit box, size 2 empty - 4
Bit box, size 2 empty - 5
Bit box, size 2 empty - 6
Bit box, size 2 empty - 7

For detailed information, other images and documents, please select individual articles from the following table.

Bit box, size 2 empty

ORSY system bit box made of high-quality plastic for equipping with up to 16 bits and 1 bit holder

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Portable, interchangeable bit bars


  • Removable bit bar for taking to the place of use or for individually equipping

  • The bit bars can be easily removed from the box using a narrow screwdriver


Secure clamping and easy removal


  • The bits sit securely in the bit bar and do not fall out

  • The movable bit bar enables easy removal of the bits


Always at hand


  • The bit box can be attached to a belt using the practical clip and can be removed if necessary


ORSY system


  • Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
Notice
  • Includes a plastic mount for 1/4 inch bit holder

  • For up to two equipped bit bars (available separately)