Most important bit sizes are always at hand
- The integrated bit magazine for six bits contains the most important bit sizes in one tool
- The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits
Very robust and elegant design
- The ratchet with a black surface has a compact ratchet head with reversing lever and is finely toothed with 60 teeth
- The maximum torque is 50 Nm
- The aluminium handle is light, stable and corrosion-resistant
Can easily be used in extremely tight spaces
- Low overall height and length
- Small reverse rotation angle thanks to fine toothing
Scope of delivery:
- 1x 1/4-inch ratchet with integrated magazine
- 1x each PH1, PH2 bits
- 1x each TX20, TX25 bits
- 1x each hexagon 3 mm, 4 mm bits
- 1x slotted bit 0.8 x 5.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!