For detailed information, other images and documents, please select individual articles from the following table.
Bitumen tape Crack tape
Meltable bitumen tape for sealing joints and cracks
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Very high elasticity and excellent resilience due to innovative polymer and elastomer bitumen combination
- Ideal replacement for hot grouting due to excellent melting properties
- Very good and sustainable repair due to direct melting into the prepared joint
- Storage: dry, with no loading and in closed rooms at under 30°
- Keep away from direct sunlight.
For sealing joints and cracks in road, rail and bridge construction
The joint edges must be clean, dust-free, dry and load-bearing. Insert a bitumen primer as in the hot casting process in the case of joint sealing according to the "ZTV Fug" joint standard and leave the primer to dry.
Roll out the crack tape into or over the joint. Melt with the gas burner and press onto the edge of the joint or heat until the tape flows into the joint as a liquid mass. For rolled tarmac surfaces, lay the crack tape so it overlaps by 5 mm for bonding with the edge and additional sealing on the surface. For cast tarmac surfaces, lay flush with the upper edge.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!