Bitumen adhesive seam fix spray

For detailed information, other images and documents, please select individual articles from the following table.

Bitumen adhesive seam fix spray

Can be sprayed with 360° valve

See product details

Available in 1 version
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
  • Can be sprayed

  • Contains solvents

  • Special spray can with user-friendly 360° tilt valve allows small areas to be sealed easily without the use of additional tools

  • Good surface penetration

  • Dust-binding effect

  • Dries faster than spreadable bitumen coatings
Notice

Not suitable for application on expanded and extruded polystyrene or any substrate that is not solvent-resistant.