Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Bitumen sealing tape Bitu Roll Plus
Bitumen sealing tape Bitu Roll Plus - 1
Bitumen sealing tape Bitu Roll Plus - 2
Bitumen sealing tape Bitu Roll Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bitumen sealing tape Bitu Roll Plus

Self-adhesive, sealing and anti-crack bitumen strip for reliably waterproofing buildings.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Compliant with DIN 18533-1 1.1/1.2 and DIN 18531-5-8.2.2 and W4 for building waterproofing systems


Suitable for sealing against floor moisture and non-pressing water (capillary water, adhesive water, spray water). Quality tested in accordance with DIN EN 13969.



Fast and safe to apply


  • The self-adhesive surface on one side ensures fast and simple application of the strip

  • The support material, which is highly resistant to tearing, protects against possible damage

  • Application is 50 % faster compared to conventional sealing systems

  • Immediately resistant to water and rain

  • Can be applied all year round, starting from -5 °C


Greater safety thanks to the protective film


  • Fastening without folds prevents the infiltration of capillary water.

  • The protective film is pre-cut to 3 cm from the edge and to the centre of the tape to facilitate application (widths of 150 mm or greater)
Notice

Product not suitable for waterproofing basements according to
DIN 18195 Part 6 and DIN 18533 1-2.1/2.2 against negative hydrostatic thrusts

Tested as per EN 14967:2006


  • Fire rating: Class E

  • Waterproofing: passed

  • Resistance to collision stresses: airtight, method A: ≤ 200 mm

  • Long-lasting resistance to ageing/degradation: passed

  • Long-lasting resistance to chemical substances: passed

  • Low-temperature flexibility: ≤ -30 °C

The instructions for use are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. Würth products are constantly being improved. We therefore reserve the right to make technical changes and further develop products at any time and without prior notice.