- Three RCD (FI) circuit breakers 30 mA
- Three IP 54 earthing-contact electrical outlets
- 1.5 m rubber connection line H07RN-F 3 x 1.5 mm² with plug
- Fully assembled, equipped and tested
Without fastening material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!